NSD.B - 1/2" 12-sided metric impact sockets
Square drive adapter | 1/2 '' |
---|---|
Diameter | 38 mm |
Length | 46 mm |
Logistic Weight | 270 g |
---|---|
Packaged dimensions (D x W x H) | 45x40x40 mm |
Package weight | 270 g |
Square drive adapter | 1/2 '' |
Diameter | 38 mm |
Length | 46 mm |
Square | 27 mm |
Usually arrives within 14 working days