References
Gedore:K 21 60
Rubix:114A2775
Manufacturer :6184380
EAN:4010886618431

Product details : GEDORE 60MM 1DRIMPSOCKET K 21 60
Impact socket 1" hex 60 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish Use KB 3770 and KB 3775 from 75 mm and up * not standardised
Technical specifications
Attributes
| Logistic Weight | 1481 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 60 mm |
| Length | 82 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 64.42 excl. VAT
/ Each
£ 77.30 incl. VAT
- Delivery usually within ( 22 ) days
