Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO K9506M-36 POWER SOCKET 1 INCH
BAHCO K9506M-36 POWER SOCKET 1 INCH
Impact Socket
References
bahco:
K9506M-36
rubix:
88193225
ean:
7314151802585
Technical specifications
Length
110
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO K9506M-36 POWER SOCKET 1 INCH
Strengths
•For maximum safety use clamping springs
Technical specifications
Attributes
Logistic Weight
1180
g
Length
110
mm
Finishing
Phosphate
Number of sides
1
Weight
1320
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.95
excl. VAT
/
Each
£
110.34
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
FACOM R.10LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 10MM
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 32MM 1.1/4AF
FACOM K.23B K-B SOCKET BI-HEX 3/4 INCH DRIVE 23MM
"FACOM NKD.17L 17MM 3/4"" SQUARE DRIVE METRIC 12PT LONG IMPACT SOCKET"
GEDORE 32 50 50MM HEX SOCKET 3/4 SQUARE DRIVE 6271350
GEDORE 19 14 14MM SOCKET 6130610
STAHLWILLE 01030012 1/4 INCH DRIVE X 12MM SOCKET BI-HEX
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 22MM
BAHCO K8901M-28 IMPACT SOCKET 3/4
KNIPEX 983905 HEXAGON SOCKET WRENCHES 3/8 75MM
ROEBUCK 880119 1/4IN DRIVE HEX SOCKET DEEP 7MM
MILWAUKEE 4932352540 SHOCKWAVE 5/16 X 65MM MAGNETIC NUT DRIVER
FACOM 1/4 SQ DRIVE 12PT LONG R.11/32EL
ISS BH1210 5/8 BI-HEX 3/4 IN SQUARE DRIVE
FACOM J.1/2LA 3/8SD BI-HEX DEEP SOCKET 1/2AF