References
Gedore:K 21 65
Rubix:114A5515
Manufacturer :6184460
EAN:4010886618448

Product details : GEDORE IMPACT SOCKET K 21 65
Impact socket 1" hex 65 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish Use KB 3770 and KB 3775 from 75 mm and up * not standardised
Technical specifications
Attributes
| Logistic Weight | 1682 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 65 mm |
| Length | 85 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 96.85 excl. VAT
/ Each
£ 116.22 incl. VAT
- Delivery usually within ( 22 ) days
