GEDORE INK19-8 INK19 8MM 1/2INDRIVE INHEX IMPACT SOCKET
Impact wrench socket wrench hex - IN K 19
See technical informationReferences
Gedore:IN K 19 8
Rubix:80354237
Manufacturer :6224190
EAN:4010886622414

Product details : GEDORE INK19-8 INK19 8MM 1/2INDRIVE INHEX IMPACT SOCKET
Impact screwdriver bit socket 1/2" 8 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 8 mm |
| Length | 44 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 16.48 excl. VAT
/ Each
£ 19.78 incl. VAT
- Delivery usually within ( 8 ) days
