Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 36MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 36MM
1'' impact sockets
References
roebuck:
6494346
rubix:
244978
ean:
3660338393686
Technical specifications
Square drive adapter
1
''
Diameter
36
mm
Length
45
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK IMPACT SOCKET 1 INCH DRIVE 36MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1
''
Diameter
36
mm
Length
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.73
excl. VAT
/
Each
£
32.08
incl. VAT
In stock: Next day delivery
Select variants (15)
Add to cart
Check our products from related categories
STAHLWILLE 03020014 1/2 INCH DRIVE X 14MM DEEP SOCKET BI-HEX
STAHLWILLE 05020034 3/4 INCH DRIVE X 34MM DEEP HEX SOCKET
BAHCO A7402DZ-1/2 SOCKET 3/8 AEROSPACE
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 9/16 A/F
GEDORE 32 33 33MM HEX SOCKET 3/4 SQUARE DRIVE 6270620
STAHLWILLE 03010023 1/2 INCH DRIVE X 23MM SOCKET BI-HEX
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 9MM
SEALEY AK5521 3PC IMPACT SOCKET ADAPTOR SET
FACOM 65MM METRIC SOCKET NM.32A
GEDORE 27MM1DRIMPSOCKET K 21 27
FACOM SOCKET NM.46A
KNIPEX 983717 HEXAGON SOCKET WRENCHES 3/8 46MM
GEDORE D19-3/4AF BI-HEX SOCKET
GEDORE 3/4 DRIVE 36MM D 32 36
BAHCO A7400DZ-9/16 SOCKET 3/8 AEROSPACE