Impact wrench
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 576 N.m |
Weight | 2.62 kg |
Logistics dimensions (L x W x H) | 233x220x75 mm |
---|---|
Logistic Weight | 2620 g |
Packaged dimensions (D x W x H) | 233x220x75 mm |
Package weight | 2620 g |
Square drive adapter | 1/2 '' |
Maximum torque | 576 N.m |
Weight | 2.62 kg |
No-load speed | 8400 rpm |
Air consumption | 426 l/min |
Total length | 165 mm |
Sound level | 93 dB |
Model | CP734H |
Usually arrives within 14 working days