Chicago Pneumatic Ratchet Wrench
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 70 N.m |
Weight | 1.1 kg |
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 70 N.m |
Weight | 1.1 kg |
No-load speed | 150 rpm |
Air consumption | 425 l/min |
Total length | 254 mm |
Sound level | 103 dB |
Usually arrives within 14 working days