Pneumatic wrenches Ingersoll Rand
Square drive adapter | 1 '' |
---|---|
Maximum torque | 1695 N.m |
Weight | 5.47 kg |
Logistics dimensions (L x W x H) | 226x240x95 mm |
---|---|
Logistic Weight | 5470 g |
Packaged dimensions (D x W x H) | 310x295x115 mm |
Package weight | 6230 g |
Square drive adapter | 1 '' |
Maximum torque | 1695 N.m |
Weight | 5.47 kg |
No-load speed | 6000 rpm |
Air consumption | 280 l/min |
Sound level | 94.7 dB |
Usually arrives within 14 working days