References
Festo:LFMB-1/8-D-MINI
Rubix:114A2012
Manufacturer :162626
EAN:4052568072353

Documents
Product details : FESTO 162626 FINE FILTER LFMB-1/8-D-MINI
Fine Filter LFMB-1/8-D-MINI With 1 µm Filter cartridge, metal bowl guard. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 132.24 excl. VAT
/ Each
£ 158.69 incl. VAT
- Delivery usually within ( 8 ) days