INA Linear ball bearing units KGSNG
Series | KGSNG |
---|---|
Inner diameter | 25 mm |
Height | 78 mm |
Series | KGSNG |
---|---|
Inner diameter | 25 mm |
Height | 78 mm |
Length | 58 mm |
Material | Aluminum alloy |
Load rating stat. C | 3950 N |
Load rating dyn. C0 | 4300 N |
Usually arrives within 14 working days