INA KGB50-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
KGB Bearing
See technical informationSee documentsReferences
INA:KGB50-PP-AS
Rubix:100A1350
EAN:4012802283747



Documents
Product details : INA KGB50-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Bearing with integrated socket. High strength aluminium or zamak bearing body. Closed series. Possibility to have them in series open, series KGBO (mounting with supported shafts), or in series body and slotted ball sockets, series KGBS.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Height | 98 mm |
| Length | 100 mm |
| Sealing | sealed both sides |
| Load rating stat. C | 6300 N |
| Load rating dyn. C0 | 8700 N |
| Series | kgb..-pp-as |
Show UNSPSC/ECL@SS
£ 154.41 excl. VAT
/ Each
£ 185.29 incl. VAT
- Usually arrives within 14 working days
