INA KGSNO12-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearing unit
See technical informationReferences
INA:KGSNO12-PP-AS
Rubix:105A9214
Manufacturer :0042530600000
EAN:4012802049510

Product details : INA KGSNO12-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearing unit
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Inner diameter | 22 mm |
| Height | 43 mm |
| Length | 32 mm |
| Sealing | sealed both sides |
| Series | kgsno. -pp-as |
Show UNSPSC/ECL@SS
£ 66.35 excl. VAT
/ Each
£ 79.62 incl. VAT
- Delivery usually within ( 7 ) days
