Linear Ball Bearing and Housing Unit
Series | KGBS30 |
---|---|
Inner diameter | 30 mm |
Height | 48 mm |
Series | KGBS30 |
---|---|
Inner diameter | 30 mm |
Height | 48 mm |
Length | 68 mm |
Sealing | Open |
Material | Aluminium Alloy |
Load rating stat. C | 3600 N |
Load rating dyn. C0 | 2850 N |
Usually arrives within 14 working days