INA KGBS25-PP-AS HOUSED LINEAR UNIT

Linear Ball Bearing and Housing Unit

See technical informationSee documents
References
INA:KGBS25-PP-AS
Rubix:268A0565
EAN:4047643267465
brand logo
Technical specifications
Inner diameter25 mm
Height40 mm
Length58 mm
See all Specifications
Documents

Product details : INA KGBS25-PP-AS HOUSED LINEAR UNIT


Linear ball bearing unit KGBS.. PP-AS, adjustable, sealed, greased, relubricatable

Technical specifications


Attributes
Inner diameter25 mm
Height40 mm
Length58 mm
Sealingopen
Materialaluminium alloy
Load rating stat. C2800 N
Load rating dyn. C02220 N
Serieskgbs25
Show UNSPSC/ECL@SS
£ 60.42 excl. VAT
/ Each
£ 72.50 incl. VAT
  • Delivery usually within ( 7 ) days