FAG KTFS16-PP-AS BEARING UNIT
Linear Ball Bearing and Housing Unit
See technical informationSee documentsReferences
INA:KTFS16-PP-AS
Rubix:233A4571
EAN:4012802051513

Documents
Product details : FAG KTFS16-PP-AS BEARING UNIT
With self-aligning linear ball bearing, sealed, greased, with relubrication facility.
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Height | 35 mm |
| Length | 78 mm |
| Sealing | open |
| Material | aluminium alloy |
| Load rating stat. C | 1790 N |
| Load rating dyn. C0 | 1900 N |
| Series | ktfs16 |
Show UNSPSC/ECL@SS
£ 104.55 excl. VAT
/ Each
£ 125.46 incl. VAT
- Delivery usually within ( 7 ) days
