INA KWVE25-WL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA Linear Carriage KWVE
See technical informationSee documentsReferences
INA:KWVE25-WL-UG-V1-G3
Rubix:106A4097
Manufacturer :0058461450240
EAN:4054362993124


Technical specifications
| Preload | v1 - light prestressing |
|---|---|
| Width | 120 mm |
| Length | 107.5 mm |
Documents
Product details : INA KWVE25-WL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Four-row linear recirculating ball bearing and guideway assemblies represent the most extensive and complex group within the range of monorail guidance systems. They are used where linear guidance systems with high load carrying capacity and rigidity must move heavy loads with high running and positional accuracy as well as low friction. The guidance systems are preloaded and are suitable for long, unlimited stroke lengths.
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Preload | v1 - light prestressing |
| Width | 120 mm |
| Length | 107.5 mm |
| Height on rail | 35 mm |
| Precision | g3 |
| Design size | 25 mm |
Show UNSPSC/ECL@SS
£ 131.25 excl. VAT
/ Each
£ 157.50 incl. VAT
- Delivery usually within ( 7 ) days