Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWSE30-V2-G3 LINEAR CARRIAGE KWSE30G3V2
INA KWSE30-V2-G3 LINEAR CARRIAGE KWSE30G3V2
Standard Carriage
References
ina:
KWSE30-V2-G3
rubix:
109A1596
manufacturer :
0007729920340
ean:
4054362954026
Technical specifications
Precision
g3
Width
90
mm
Length
91.6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWSE30-V2-G3 LINEAR CARRIAGE KWSE30G3V2
Ball row pads
Technical specifications
Attributes
Logistic Weight
1092
g
Precision
g3
Width
90
mm
Length
91.6
mm
Height on rail
42
mm
Model
kwse30
Material
steel
Design size
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.27
excl. VAT
/
Each
£
163.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA KWVE20-WL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE45-B-V0-G1 145,000X120,000X50,300 CARRIAGE
INA KWSE30-H-V1-G3 LINEAR BEARING 7730180240
INA CARRIAGE-USEINA RAIL KWVE 30 B ESC G3 V1
INA KWVE25-B-L-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 30 B G3 V1
INA KWSE45-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE20-B-ESC-V2-G3 LINEAR CARRIAGE 125089500340
INA KWSE20-L-V1-G3 BEARING
INA RWU65ELG2V3 LINEAR BLOCK
INA KWSE25-HL-V1-G3 LINEAR CARRIAGE KWSE 25 HL G3 V1
INA KWSE25-H-V1-G1 KWSE25HG1V1 LINEAR CARIAGE
INA KWVE25-B-H-V1-G4 LINEAR CARRIAGE KWVE25BHG4V1
INA LINEAR CARRIAGE KWSE25-V1-G2
INA KWSE25-H-V2-G3 KWSE25HG3V2 LINEAR BEARING