Augmenter 1/4" to 3/8"
Square drive adapter | 1/4 - 3/8 '' |
---|
Logistic Weight | 15 g |
---|---|
Packaged dimensions (D x W x H) | 24x11x11 mm |
Package weight | 17 g |
Square drive adapter | 1/4 - 3/8 '' |
Diameter | 12 mm |
Finishing | Chromed |
Length | 24.5 mm |
Usually arrives within 14 working days