STAHLWILLE 13030002 513 ADAPTOR 1/2 INCH -3/8 PLUG
transition part 1/2 to 3/8
See technical informationReferences
Stahlwille:13030002
Rubix:4518187
EAN:4018754013029



Product details : STAHLWILLE 13030002 513 ADAPTOR 1/2 INCH -3/8 PLUG
1/2" inner x 3/8" outer (12.5 x 10), max. load 202 Nm, DIN 3123/ISO 3316, HPQ-high performance steel.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 24 mm |
| Input square | 3/8 '' |
| Length | 35 mm |
Show UNSPSC/ECL@SS
£ 13.03 excl. VAT
/ Each
£ 15.64 incl. VAT
- In stock: Next day delivery
