SANDVIK 880-D0760L50-03 CORODRILL 880 6660329
Indexable insert drill CoroDrill® 880-D0760L50-03
See technical informationReferences
Sandvik Coromant:880-D0760L50-03
Rubix:317A4411
Manufacturer :6660329




Technical specifications
| Drilling diameter | 76 mm |
|---|---|
| Apparent length | 305.6 mm |
| Tail | cylindrical shank (iso9766 drill shank) -metric: 50 |
Product details : SANDVIK 880-D0760L50-03 CORODRILL 880 6660329
Indexable insert drill CoroDrill® 880
Technical specifications
Attributes
| Drilling diameter | 76 mm |
|---|---|
| Apparent length | 305.6 mm |
| Tail | cylindrical shank (iso9766 drill shank) -metric: 50 |
| Tail diameter | 50 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 3.11842 |
| Tail length | 81.4 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 2,107.77 excl. VAT
/ Each
£ 2,529.32 incl. VAT
- Usually arrives within 14 working days