SANDVIK 880-D1800C4-03 5765270
Indexable insert drill CoroDrill® 880-D1800C4-03
See technical informationReferences
Sandvik Coromant:880-D1800C4-03
Rubix:286A8175
Manufacturer :5765270




Technical specifications
| Drilling diameter | 18 mm |
|---|---|
| Apparent length | 92.6253 mm |
| Tail | coromant capto (bolt and segment clamping) -size c4 |
Product details : SANDVIK 880-D1800C4-03 5765270
Indexable insert drill CoroDrill® 880
Technical specifications
Attributes
| Drilling diameter | 18 mm |
|---|---|
| Apparent length | 92.6253 mm |
| Tail | coromant capto (bolt and segment clamping) -size c4 |
| Tail diameter | 40 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 3 |
| Tail length | 24.37 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 675.87 excl. VAT
/ Each
£ 811.04 incl. VAT
- Usually arrives within 14 working days