SANDVIK A880-D1000LX25-05 CORODRILL 880 5723833
Indexable insert drill CoroDrill® 880
See technical informationReferences
Sandvik Coromant:A880-D1000LX25-05
Rubix:317A9728
Manufacturer :5723833




Technical specifications
| Drilling diameter | 25.4 mm |
|---|---|
| Apparent length | 127 mm |
| Tail | cylindrical shank (iso9766 drill shank) -inch: 1 |
Product details : SANDVIK A880-D1000LX25-05 CORODRILL 880 5723833
Indexable insert drill CoroDrill® 880
Technical specifications
Attributes
| Drilling diameter | 25.4 mm |
|---|---|
| Apparent length | 127 mm |
| Tail | cylindrical shank (iso9766 drill shank) -inch: 1 |
| Tail diameter | 25.4 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 5 |
| Tail length | 56.4471 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 773.30 excl. VAT
/ Each
£ 927.96 incl. VAT
- Usually arrives within 14 working days