References
Bott:41010183.16
Rubix:214A8614

Product details : BOTT 41010183.16 1.5M CUBIO BENCH OH KIT 15-01
1350mm wide rear frame with overhead LED light, perfo panel and 200mm deep fixed shelf
Technical specifications
Attributes
| Type | bench worktops, parts & accessories |
|---|---|
| Height | 1720 mm |
| Width | 1500 mm |
Show UNSPSC/ECL@SS
£ 562.26 excl. VAT
/ Each
£ 674.71 incl. VAT
- Delivery usually within ( 16 ) days