Proximity switch SME-8
Type | Proximity Sensor |
---|---|
Min. tension | 5 V |
Max. tension | 30 V |
Type | Proximity Sensor |
---|---|
Min. tension | 5 V |
Max. tension | 30 V |
Material | PA;High-Alloy Stainless Steel |
Connection | 3-Wire;Cable |
Cable length | 2,5 m |
Min. temperature | -40 °C |
Max. temperature | 70 °C |
In stock: Next day delivery