References
Dewalt:DT4908-QZ
Rubix:207A5100
EAN:5035048094723



Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Product details : DEWALT DT4908-QZ HSCO DRILL BIT SET 6 MM
Strengths
•Suitable for portable or stationary drilling of high alloy content steels and metals with a tensile strength up to 1100N/mm²
The 'no-walk' tip allows for easier penetration of all surfaces (5mm and above). Cleaner, more accurate, burr-free holes due to recessed cutting wings
No slip shank; spin proof three sided shaft for optimal grip in drill chuck
The 'no-walk' tip allows for easier penetration of all surfaces (5mm and above). Cleaner, more accurate, burr-free holes due to recessed cutting wings
No slip shank; spin proof three sided shaft for optimal grip in drill chuck
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Coating | cobalt |
| Direction of cutting | right |
| Cutting material | hss-e |
Show UNSPSC/ECL@SS
£ 4.67 excl. VAT
/ Each
£ 5.60 incl. VAT
- Delivery usually within ( 7 ) days