References
Gühring:245 65.000
Rubix:285A6399
Manufacturer :9002450650000
EAN:4031093077040

Product details : GUHRING 00245 065.000 TWIST DRILLS
Jobber drill with Morse taper shank
Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
With high concentricity and graduation precision.
Technical specifications
Attributes
| Shank type | tapered |
|---|---|
| Internal cooling | no |
| Body material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 774.88 excl. VAT
/ Each
£ 929.86 incl. VAT
- Usually arrives within 14 working days
