Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Industrial hoses for high / low temperature
Industrial hoses for high / low temperature
Filter Options
CATEGORIES
Industrial hoses for high / low temperature (5)
1
Brand
Norres
(5)
CONFIRM
5 Product(s) with 5 variant(s):
Relevance
norres:
480-0100-0000
rubix:
231A7850
manufacturer :
48001000000-0000000600
ean:
4049645302083
NORRES 48001000000 HOSE PRICE PER 1M
Max. service pressure
:
0.12 bar
£
45.03
excl. VAT
/
Each
Usually arrives within 14 working days
Add
norres:
390-0095-0000
rubix:
228A5076
manufacturer :
39000950000-0000000400
ean:
4049645232328
NORRES 390-0095-0000 4M NEO 390 ONE 95MM
Inner diameter
:
95 mm
Max. service pressure
:
1.1 bar
£
24.83
excl. VAT
/
Metre
Usually arrives within 14 working days
Add
norres:
320-0075-0000
rubix:
256A8164
manufacturer :
32000750000-0000001000
ean:
4049645060129
"NORRES 32000750000 PROTAPE 3"" TPE 320 75-76MM AS HOSE"
Max. service pressure
:
0.16 bar
£
17.48
excl. VAT
/
Each
Usually arrives within 14 working days
Add
norres:
320-0250-0000
rubix:
244A0177
manufacturer :
32002500000-0000001000
ean:
4049645060358
NORRES 32002500000 PROTAPE TPE 320 350MM DUCTING 10M
Inner diameter
:
250 mm
Max. service pressure
:
0.05 bar
£
691.85
excl. VAT
/
Each
Usually arrives within 14 working days
Add
norres:
391-0203-0000
rubix:
261A6990
manufacturer :
39102030000-0000000400
ean:
4049645233561
NORRES 391-0203-0000 SIL 391 ONE 8INCH HOSE/200-203MM
Max. service pressure
:
0.6 bar
£
66.71
excl. VAT
/
Each
Usually arrives within 14 working days
Add