Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Industrial hoses for high / low temperature
NORRES 32002500000 PROTAPE TPE 320 350MM DUCTING 10M
NORRES 32002500000 PROTAPE TPE 320 350MM DUCTING 10M
Industrial hoses for high / low temperature Norres
References
norres:
320-0250-0000
rubix:
244A0177
manufacturer :
32002500000-0000001000
ean:
4049645060358
Technical specifications
Inner diameter
250
mm
Max. service pressure
0.05
bar
See all Specifications
Product details
Technical specifications
Product details : NORRES 32002500000 PROTAPE TPE 320 350MM DUCTING 10M
Technical specifications
Attributes
Inner diameter
250
mm
Max. service pressure
0.05
bar
Min. temperature
-40
°C
Max. temperature
125
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
691.85
excl. VAT
/
Each
£
830.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORRES 390-0095-0000 4M NEO 390 ONE 95MM
"NORRES 32000750000 PROTAPE 3"" TPE 320 75-76MM AS HOSE"
NORRES 391-0203-0000 SIL 391 ONE 8INCH HOSE/200-203MM
NORRES 48001000000 HOSE PRICE PER 1M
301-0250-0000 250MM DUCTING X 10MTR
000063-076-1000 MASTER-PUR H TRIVOLUTION 76 MM ID X 10 M
"38200651014 BARDUC PUR 382 2.5""/63-65MM INOX FOOD-AS"
LEGRIS PE TUBING 1096Y62F01
JUBILEE 7SS CLIP 7 304SS 135-165MM
LEGRIS 25M TWIN POLYUR TUBE 1420U06 41
NORRES 35100501003 AIRDUC PUR 351 2IN/50-51MM
MERLETT 913040-60X72 9130400600000 ARMORVIN HNA HOSE PRICE PER MTR
JUBILEE 2XMS CLIP 2X MS 45-60MM
LEGRIS POLYAMIDE TUBING 1100P10R00
FIRECHIEF 103-1031 HKB2 STEEL HYDRANT KEY AND BAR