Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Industrial hoses for high / low temperature
NORRES 391-0203-0000 SIL 391 ONE 8INCH HOSE/200-203MM
NORRES 391-0203-0000 SIL 391 ONE 8INCH HOSE/200-203MM
Industrial hoses for high / low temperature Norres
References
norres:
391-0203-0000
rubix:
261A6990
manufacturer :
39102030000-0000000400
ean:
4049645233561
Technical specifications
Max. service pressure
0.6
bar
See all Specifications
Product details
Technical specifications
Product details : NORRES 391-0203-0000 SIL 391 ONE 8INCH HOSE/200-203MM
Technical specifications
Attributes
Max. service pressure
0.6
bar
Min. temperature
-70
°C
Max. temperature
260
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.71
excl. VAT
/
Each
£
80.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORRES 390-0095-0000 4M NEO 390 ONE 95MM
NORRES 32002500000 PROTAPE TPE 320 350MM DUCTING 10M
"NORRES 32000750000 PROTAPE 3"" TPE 320 75-76MM AS HOSE"
NORRES 48001000000 HOSE PRICE PER 1M
LEGRIS RED TINT POLY 100M 1100U06R13
LEGRIS 500M 8X5.5 BLUE TUBE 2005U08R04
NORRES 22301600000 CONNECT 223 L170MM
LEGRIS 100M POLYURETHN HOSE 1100U04 03
LEGRIS 1100U12R08 CRYSTAL POLYETHER TUBE 12MM X 100M
"NORRES AIRDUC PUR 355 6.3"" 160MM AS, PER METRE"
MECALINE 867052 WATER HOSE 19X25 1M
JUBILEE 1ASS CLIP 1A 304SS 22-30MM
LEGRIS PE TUBING 1096Y62F04
NORRES ISO T/CLAMP 245 24500502923
JUBILEE 6XSS CLIP 6X 304SS 120-150MM