Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Industrial hoses for high / low temperature
NORRES 390-0095-0000 4M NEO 390 ONE 95MM
NORRES 390-0095-0000 4M NEO 390 ONE 95MM
Industrial hoses for high / low temperature Norres
References
norres:
390-0095-0000
rubix:
228A5076
manufacturer :
39000950000-0000000400
ean:
4049645232328
Technical specifications
Inner diameter
95
mm
Max. service pressure
1.1
bar
See all Specifications
Product details
Technical specifications
Product details : NORRES 390-0095-0000 4M NEO 390 ONE 95MM
Technical specifications
Attributes
Inner diameter
95
mm
Max. service pressure
1.1
bar
Min. temperature
-35
°C
Max. temperature
135
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.83
excl. VAT
/
Metre
£
29.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORRES 32002500000 PROTAPE TPE 320 350MM DUCTING 10M
NORRES 391-0203-0000 SIL 391 ONE 8INCH HOSE/200-203MM
"NORRES 32000750000 PROTAPE 3"" TPE 320 75-76MM AS HOSE"
NORRES 48001000000 HOSE PRICE PER 1M
FESTO 4965019 FLANGE MOUNTING
JUBILEE 000SS CLIP 000 304SS 9.5-12MM
GATES 4688-2288 GATES HOSE
000495-102-0400 MASTER-SIL 2 102 MM ID X 4 M
LEGRIS RED TINT POLY 100M 1100U04R13
LEGRIS 100M POLYURETHN HOSE 1100U04 02
CONTINENTAL 6600399607 OREGON DUCTING HOSE 90MM
JUBILEE 9.5SS CLIP 9.5 304SS 210-242MM
NORRES 24600708500 CONNECT 246 AS 70MM
MERLETT 913040-60X72 9130400600000 ARMORVIN HNA HOSE PRICE PER MTR
LEGRIS 25M NYLON TUBE 1025P10-04-75