Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Industrial hoses for high / low temperature
NORRES 48001000000 HOSE PRICE PER 1M
NORRES 48001000000 HOSE PRICE PER 1M
Industrial hoses for high / low temperature Norres
References
norres:
480-0100-0000
rubix:
231A7850
manufacturer :
48001000000-0000000600
ean:
4049645302083
Technical specifications
Max. service pressure
0.12
bar
See all Specifications
Product details
Technical specifications
Product details : NORRES 48001000000 HOSE PRICE PER 1M
Technical specifications
Attributes
Max. service pressure
0.12
bar
Min. temperature
-60
°C
Max. temperature
400
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.03
excl. VAT
/
Each
£
54.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORRES 390-0095-0000 4M NEO 390 ONE 95MM
NORRES 391-0203-0000 SIL 391 ONE 8INCH HOSE/200-203MM
"NORRES 32000750000 PROTAPE 3"" TPE 320 75-76MM AS HOSE"
NORRES 32002500000 PROTAPE TPE 320 350MM DUCTING 10M
LEGRIS NYLON RECOIL HOSE 1472P06-07-13
LEGRIS 100M POLYURETHN HOSE 1100U08R04
LEGRIS POLYURE RECOIL HOSE 1471P06 04 13
"NORRES 330-0200-0000 PROTAPE PUR 330 8"" / 200-203MM"
LEGRIS POLYURE RECOIL HOSE 1471P06 07 13
JUBILEE 2XSS CLIP 2X 304SS 45-60MM
NORRES 356-0050-1018 50MM BORE SUCTION HOSE
NORRES 38100140000 14X20MM BARDUC PVC 381 30M ROLL
LEGRIS 100M POLYURETHN HOSE 1100U06 04
JUBILEE 7.5MS CLIP 7.5 MS 158-190MM
FIRECHIEF 103-1018 CSN1 2 1/2 ALLOY NOZZLE