Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Industrial hoses for high / low temperature
"NORRES 32000750000 PROTAPE 3"" TPE 320 75-76MM AS HOSE"
"NORRES 32000750000 PROTAPE 3"" TPE 320 75-76MM AS HOSE"
Industrial hoses for high / low temperature Norres
References
norres:
320-0075-0000
rubix:
256A8164
manufacturer :
32000750000-0000001000
ean:
4049645060129
Technical specifications
Max. service pressure
0.16
bar
See all Specifications
Product details
Technical specifications
Product details : "NORRES 32000750000 PROTAPE 3"" TPE 320 75-76MM AS HOSE"
Technical specifications
Attributes
Max. service pressure
0.16
bar
Min. temperature
-40
°C
Max. temperature
125
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.48
excl. VAT
/
Each
£
20.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORRES 32002500000 PROTAPE TPE 320 350MM DUCTING 10M
NORRES 48001000000 HOSE PRICE PER 1M
NORRES 391-0203-0000 SIL 391 ONE 8INCH HOSE/200-203MM
NORRES 390-0095-0000 4M NEO 390 ONE 95MM
NORRES 35001400000 AIRDUC PUR 140MM ID FOOD AS HOSE
PARKER DPA4X TOP PLATE LIGHT SERIES
NORRES 35701270000 AIRDUC PUR 357 127MM
PARKER RAP112X CLAMP 12MM POLYPROPYLENE
LEGRIS 1462U08 04 PU RECOIL TUBING 8MM BLUE X 6M
LEGRIS 100M POLYURETHN HOSE 1100U06R04
LEGRIS 100M POLYURETHN HOSE 1100U05-01
JUBILEE 4SS CLIP 4 304SS 70-90MM
MASTERFLEX 000468-051-1500 HOSE PVC FLEX 51MM 15M LENGTH
JUBILEE 00SS CLIP 00 304SS 13-20MM
LEGRIS GRN TINT POLY 100M 1100U08R12