FACOM STUD EXTRACTOR SET 885


Stud extractor set, right- or left-hand pitch

References
facom:885
rubix:1436604
ean:3148512103905
brand logo
brand logo
Technical specifications
Number of elements25
See all Specifications

Product details : FACOM STUD EXTRACTOR SET 885


Stud extractor set, right- or left-hand pitch
- Stud capacity: diam. 6 --> 14 mm.
- Right- or left-hand pitch
- Supplied in case, dim. (L. x D. x H.): 165 x 130 x 25 mm.
Weight: 540 g.

Strengths

Extraction by drilling and insertion of a barbed rod driven by a hex key.

Technical specifications


Attributes
Logistic Weight554 g
Packaged dimensions (D x W x H)240x180x55 mm
Package weight800 g
Number of elements25
Show UNSPSC/ECL@SS
£ 162.60 excl. VAT
/ Each
£ 195.12 incl. VAT
  • Usually arrives within 14 working days