References
Draper:95170
Rubix:382A9013
Manufacturer :95170
EAN:5059482032219

Product details : DRAPER 95170 NEW D20 20V ASH VACUUM CLEANER
Part of the D20 multi-tool battery system. This lightweight cordless vacuum cleaner is specifically designed to remove ash from fireplaces, stoves and barbeques. Its compact design and a 12-litre capacity container that takes the hard work out of sweeping out the grate and emptying the ash pan. Comes complete with a 1x 3.0Ah battery and a fast charger with a 1.8m cable length. The D20 interchangeable battery system allows you to combine one battery with any of the tools within the D20 series.
Technical specifications
Attributes
| Power | 110 W |
|---|---|
| Power supply | 20 V |
| Tank | 12 l |
| Type | ash vacuum cleaner |
| Sound level | 80 dBA |
| Length | 0.345 m |
| Weight | 2.3 kg |
| Cable length | 1.8 m |
| Vacuum | 80 mbar |
Show UNSPSC/ECL@SS
£ 99.98 excl. VAT
/ Each
£ 119.98 incl. VAT
- Delivery usually within ( 7 ) days
