References
Nilfisk:107409110
Rubix:80375823
EAN:5711145237613

Product details : NILFISK VACUUM CLEANER NILFISK-107409110
This unit features an automatic filter cleaning system, an antistatic connection and silent operation to meet the demands of industry.
Technical specifications
Attributes
| Power | 1500 W |
|---|---|
| Power supply | 110 V |
| Tank | 70 l |
| Vacuum | 3600 mbar |
Show UNSPSC/ECL@SS
£ 1,461.11 excl. VAT
/ Each
£ 1,753.33 incl. VAT
- Usually arrives within 14 working days
