NUMATIC 912744 RSB.150/1.NX. V16.KIT AA30E. CORDLESS BACKPACK.1 X BATT
912744 RSB.150/1.NX. V16.KIT AA30E. CORDLESS BACKPACK.1 X BATT
See technical informationReferences
Numatic international:912744
Rubix:254A3241
Manufacturer :912744
Product details : NUMATIC 912744 RSB.150/1.NX. V16.KIT AA30E. CORDLESS BACKPACK.1 X BATT
Longer runtime, more power, increased cleaning productivity.
80 Mins runtime + 1-Hour Fast Charge
Part of NX300 Pro Cordless Network
Powerful, Cordless Cleaning
Pro Features:
Equipped with our new NX300 36V Battery Technology and 350W digital brushless motor, the RSB150NX is engineered to deliver our most powerful cordless cleaning yet. Delivering up to 80 minutes of cordless freedom, a 40% increase in airflow and suction, and maximum user comfort, the RSB150NX provides optimum cleaning productivity with powerful and professional cleaning results.
Breathable mesh panel
Adjustable harness
Waistbelt tool storage
Integrated hand control
Easy battery change
NX300 Battery - Power Driving Productivity
NX300 36V Battery Technology delivers 300Wh capacity with market leading runtime, and consistent, powerful cleaning, giving you more time to get the job done.
Made for the long haul, the NX300 Battery won’t let you down, engineered and tested for commercial use delivering up to 2500 charge cycles. A 3-year battery warranty provides complete peace of mind for you and your Pro Cordless Network.
30 Power-cell configuration delivers 300Wh of energy
Off-board 1-hour fast charge
Long-life, delivering up to 2500 charge cycles
Integrated Battery Health Monitoring system
3-Year warranty, for complete peace of mind
Optimum User Comfort
Ergonomically designed with easy-adjust, posture-correcting harness and handy tool storage.
Simple, integrated hand control, providing optimum user-comfort, meaning less stretching, bending down, twisting and full control always. The breathable mesh panel allows air to flow and to keep the user cool and comfortable.
Market-leading 80 minutes of consistent and powerful cleaning performance.
Hard-to-Reach becomes Easy to Clean. An absolute must for cleaning in confined spaces, such as cinemas, theatres, buses, trains and aircraft. The slimline compact design allows user freedom of operation in the tightest of spaces.
Safer Cleaning
With no cable, minimise the risk of slips, trips, and falls to operator and public. Ideal for day cleaning and public areas with high footfall such as retail stores and public transport.
The No Compromise Backpack
Leading Performance
High power 36V cordless performance
Long Runtime
80 minutes of battery power
Fast Charge
Recharge to 80% in 1-Hour
NX Inside
Part of the NX300 Pro Cordless Network
NX300 Pro Cordless - Power Driving Productivity
Complete Pro cleaning range powered with high-performance interchangeable NX300 battery packs. Bringing runtime and performance to professional cordless cleaning maximising productivity every day.
Technical specifications
Attributes
| Weight | 12.63 kg |
|---|
Show UNSPSC/ECL@SS
£ 762.13 excl. VAT
/ Each
£ 914.56 incl. VAT
- Usually arrives within 14 working days

