References
Numatic international:836618
Rubix:340990

Product details : NUMATIC 836618 NTD2003 VACUUM 110V
Heavy duty industrial vacuum cleaner with 2 x 960W motor power, 96 litres/second airflow and 60 litre capacity. The 2 motor power head is designed for the most arduous conditions incorporating a 2 stage start function, bypass motors and full overheat protection. Two filter stages plus cyclonic dust separation ensures final filtration to 1/2 micron.
Technical specifications
Attributes
| Power supply | 110 V |
|---|---|
| Tank | 60 l |
| Weight | 30.2 kg |
Show UNSPSC/ECL@SS
£ 1,665.90 excl. VAT
/ Each
£ 1,999.08 incl. VAT
- Usually arrives within 14 working days