• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,913)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,715)
  • Protection, Safety & Hygiene(55,413)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(135)
  • Cleaning(1,248)
  • Skin protection cream(21)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. LUCART 870133 ECO200 WHT 2PLY EMB HYGIENE ROLL 40MX500MM PK12

LUCART 870133 ECO200 WHT 2PLY EMB HYGIENE ROLL 40MX500MM PK12

LUCART 870133 ECO200 WHT 2PLY EMB HYGIENE ROLL 40MX500MM PK12

See technical informationSee documents

References

GISS Cutline:870133
Rubix:259A9751
brand logo
brand logo

Documents

Product details : LUCART 870133 ECO200 WHT 2PLY EMB HYGIENE ROLL 40MX500MM PK12


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 32.16 excl. VAT
/ Each
£ 38.59 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

WORKLINE JTP120 MICRO JUMBO TOILET ROLL 2PLY 42MM CORE 120M WHITE PK24ANDREX 4978336 FAMILY SOFT TOILET TISSUE 170 SHEETS 9X5 (45 ROLLS)WYPALL 6223 REACH WIPING PAPER CENTREFEED 430 SHEETS BLUE PK6WYPALL 6035 X60 CLOTHS BRAG BOX WHITE PK200SCOTT 6665 PERFORMANCE HAND TOWELS ROLL 1PLY WHITE PK6ANDREX 4978918 FAMILY SOFT TOILET TISSUE 170 SHEETS PK/24LAX 60 LOW LINT RAG REPLACEMENT WIPES BOX 150 SHEETS 30 X 50CMLUCART 812398 ECO400J WHT 2PLY MAXI JUMBO 400MX86MMX60MM PK6WYPALL 7443 X50 CLEANING CLOTHS INTERFOLDED YELLOW 50 SHEETS PK6WORKLINE JTP152 MINI JUMBO TOILET ROLL 2 PLY 60MM CORE 150M WHITE PK12SONTEK 65 LOW LINT TECH WIPES PK2 ROLLS 280 SHEETS 30 X 40CMWYPALL 8294 X80 CLOTHS BRAG BOX STEEL BLUE 160 SHEETSWIPE R LOW LINT NON WOVEN ROLL 450 SHEET PK/2 240MM X 360MMSCOTT 3749 HAND TOWELS MULTIFOLD WHITE 250 SHEETS PK16LUCART 811D17E STRONG320 WHT 2PLY TOILET ROLL PK36
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap