• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Hand tools(25,107)
  • Portable power tools(1,495)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,416)
  • Special tools(3,196)
See Tools & Metrology
  • Screwdrivers(1,300)
  • Clamping tools(16,679)
  • Pliers, vices, clamps(2,298)
  • Saws, cutters, files(2,683)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3705 TP-XXL INFRARED - CLOSABLE MID-SIZED TOOL POUCH IN BLACK A

VETO AX3705 TP-XXL INFRARED - CLOSABLE MID-SIZED TOOL POUCH IN BLACK A

Infrared

See technical informationSee documents

References

Veto Pro Pac:AX3705
Rubix:388A4670
Manufacturer :AX3705
brand logo
brand logo

Documents

Product details : VETO AX3705 TP-XXL INFRARED - CLOSABLE MID-SIZED TOOL POUCH IN BLACK A


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 274.85 excl. VAT
/ Each
£ 329.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

VETO AX3522 TP-XL - CLOSABLE MID SIZED TOOL POUCH. 350 X 300 170 BLACKSPARTEX 200115 SELF SEAL PLAIN BAGS 11X16 279X406MM PK 1000"SPARTEX 2200001218MD POLYTHENE MD CLEAR BAGS 300MMx450MM 12X18""PK 500"DRAPER EXPERT 72999 CANVAS TOOL BAGSPARTEX 2100000912LD POLYTHENE LD CLEAR BAGS 225MMX300MM 9X12 PK1000VETO AX3506 PRO PAC MC TOOL BAG () - MEDIUM COMPACT 210 X 340 290 BROWDRAPER 02984 14 POCKET BUCKET BAGVETO AX3674 TECH-LCT BLACKOUT - BLACKED-OUT CLOSED TOP TOOL BAG 240 XVETO AX3555 PRO PAC XXL-F TOOL BAG - XXL STORAGE 240 X 400 700 BLACK/BVETO AX3696 MB5B SPECIAL OPS - XL FRONT-ACCESS METER BAG IN COLOUR 440TECHNICS PT251 TOOL SATCHELSPARTEX 2001A4 SELF SEAL PLAIN BAGS 9X12.75 229X324MM PK 1000VETO AX3611 PRO PAC - TECH MCT HI-VIZ ORANGE () SERVICE TOOL BAG 200 XSPARTEX 20017 SELF SEAL PLAIN BAGS 5.5X5.5IN 140X140MM PK 1000"SPARTEX 2200001224MD POLYTHENE MD CLEAR BAGS 300MMx600MM 12X24""PK 500"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap