References
Ingersoll Rand:7807R-EU
Rubix:086046
Manufacturer :01352160




Documents
Product details : INGERSOLL RAND 7807R-EU ANGLE DRILL
With an angle configuration that allows easier reach and access with an easy-to-control speed lever, you'll be able to use this air drill with precision and get every job done right. With aluminium housing, this tool is sturdy and durable, and can withstand repeated drops and harsh environments with ease. You can count on this drill to work time and time again.
Strengths
Powerful motor delivers 0,25 kW (0,33 HP).
1 800 rpm free speed
Planetary gear reduction balances the load on bearings
and gears for increased tool life
Professional steel chuck provides secure bit gripping.
With its reversible motor, it can also be used for driving
and removing screws
Variable-speed lever allows precise delivery of power
and speed
1 800 rpm free speed
Planetary gear reduction balances the load on bearings
and gears for increased tool life
Professional steel chuck provides secure bit gripping.
With its reversible motor, it can also be used for driving
and removing screws
Variable-speed lever allows precise delivery of power
and speed
Applications
General purpose tasks such as drilling
Honing
Reaming
Hole-sawing
Honing
Reaming
Hole-sawing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 206x38x84 mm |
|---|---|
| Logistic Weight | 1070 g |
| Packaged dimensions (D x W x H) | 203x110x51 mm |
| Package weight | 1250 g |
| Chuck capacity | 10 mm |
| No-load speed | 1800 rpm |
| Weight | 1.07 kg |
| Air consumption | 113 l/min |
| Power | 250 W |
| Total length | 206 mm |
| Model | 7807r |
Show UNSPSC/ECL@SS
£ 243.00 excl. VAT
/ Each
£ 291.60 incl. VAT
- Usually arrives within 14 working days