References
Ingersoll Rand:7802RAKC
Rubix:2520507
Manufacturer :80147424



Product details : INGERSOLL RAND 7802RAKC 3/8IN REVERSIBLE DRILL KEYLESS CHUCK
This high-quality, high-power drill is ideal for all general applications for drilling, tapping or screwing.
Strengths
The powerful motor delivers 0,37 kW. No-load speed of 2 000 tr/min. Planetary gearing ensures a better distribution of loads to increase service life. Precision steel chuck ensures ideal clamping. Variable speed for progressive starts. Air exhaust through the handle directs air away from the operator.
Applications
Drilling maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x156x46 mm |
|---|---|
| Logistic Weight | 1360 g |
| Packaged dimensions (D x W x H) | 240x180x60 mm |
| Package weight | 1580 g |
| Chuck capacity | 10 mm |
| No-load speed | 2000 rpm |
| Weight | 1.36 kg |
| Air consumption | 113 l/min |
| Power | 370 W |
| Model | 7802rakc |
Show UNSPSC/ECL@SS
£ 157.26 excl. VAT
/ Each
£ 188.71 incl. VAT
- Usually arrives within 14 working days