Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Pneumatic tools
(271)
Pneumatic accessories and spare parts
(23)
See Pneumatic tools
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic tools
Belt sanding machine
Pneumatic sanding machine
INGERSOLL RAND 311A ORBITAL SANDER
INGERSOLL RAND 311A ORBITAL SANDER
Ingersoll Rand Orbital Sander
References
ingersoll rand:
311A
rubix:
086029
manufacturer :
01365253
Technical specifications
No-load speed
12000
rpm
Weight
4.2
kg
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INGERSOLL RAND 311A ORBITAL SANDER
Dual action sander. Built-in silencer and adjustable, built-in regulator. Ideal for feather edging, metal preparation and body filler finishing work.1//4in NPTF air inlet.
Technical specifications
Attributes
No-load speed
12000
rpm
Weight
4.2
kg
Air consumption
481
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.00
excl. VAT
/
Each
£
231.60
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 88953 XTRACT PNEUMATIC RANDOM ORBITAL SANDER 150MM
CHICAGO PNEUMATIC 125MM SANDER CP9778
3M 88954 PNEUMATIC RANDOM ORBITAL SANDER 150MM
CHICAGO PNEUMATC CP7266CVE 80X130MM RECTANGLE SANDER
3M 28511 SELF-GENERATED VACUUM ELITE ORBITAL SANDER 76MM 5MM ORBIT
CP ROTARY SANDER CP7202
CHICAGO PNEUMATIC CP7255E 6IN (150MM) RANDOM ORBITAL PALM SANDER
3M 7100264068 XTRACT PNEU ORBITAL SANDER 125MM VACUUM 5MM
ROEBUCK 150MM ORBITAL SANDER 10000 RPM RB3331
MIRKA 8993000111 150MM PALM SANDER ROS650CV
BAHCO BP601 5MM RANDOM ORBITAL SANDER CV
CHICAGO PNEUMATC 125MM ORBITAL SANDER CP3514
3M 28353 RANDOM ORBITAL PISTOL GRIP 76MM 3MM
3M 28342 DISC SANDER 2 IN .3 HP 20000 RPM 6 MM COLLET
MIRKA 8991600111 SANDER 343CV 75 X 100 MM CENTRAL VAC