Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Pneumatic tools
(271)
Pneumatic accessories and spare parts
(23)
See Pneumatic tools
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic tools
Belt sanding machine
Pneumatic sanding machine
MIRKA 8991600111 SANDER 343CV 75 X 100 MM CENTRAL VAC
MIRKA 8991600111 SANDER 343CV 75 X 100 MM CENTRAL VAC
Pneumatic sanding machine Mirka
References
mirka:
8991600111
rubix:
80053953
ean:
6416868928280
Technical specifications
Weight
0.72
kg
See all Specifications
Product details
Technical specifications
Product details : MIRKA 8991600111 SANDER 343CV 75 X 100 MM CENTRAL VAC
Technical specifications
Attributes
Weight
0.72
kg
Power
179
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
317.81
excl. VAT
/
Each
£
381.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INGERSOLL RAND 3103KA MINI SURFACE PREP KIT
3M 7100264077 XTRACT PNEU ORBITAL SANDER 88957 150MM VACUUM 2.5MM
3M 28505 CENTRAL VACUUM ORBITAL SANDER ELITE SERIES 76MM 2.5MM
INGERSOLL RAND 4151HL-2 ORBITAL SANDER
INGERSOLL RAND AIR SANDER 4151HL
3M 7100264068 XTRACT PNEU ORBITAL SANDER 125MM VACUUM 5MM
3M 28337 2 HAND RANDOM ORBITAL SANDER 150MM
3M 28342 DISC SANDER 2 IN .3 HP 20000 RPM 6 MM COLLET
CHICAGO PNEUMATIC CP7255E 6IN (150MM) RANDOM ORBITAL PALM SANDER
3M 28353 RANDOM ORBITAL PISTOL GRIP 76MM 3MM
INGERSOLL RAND 311A ORBITAL SANDER
3M 28511 SELF-GENERATED VACUUM ELITE ORBITAL SANDER 76MM 5MM ORBIT
MIRKA 8993325111 SANDER ROS325CV 2.5MM ORBIT
CP RANDOM ORBIT SANDER CPD-CP7215SVE
MIRKA SANDER OS353CV 81MM X 133MM 8991800111