References
Stahlwille:03070006
Rubix:80182115
EAN:4018754006489




Technical specifications
| Square drive adapter | 1/2' binnenvierkant-aandrijving '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
Product details : STAHLWILLE 03070006 6MM INHEX SKT + GUIDE 1/2DR
Strengths
•For hexagon socket head screws with guide pin
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x60 mm |
|---|---|
| Logistic Weight | 71 g |
| Square drive adapter | 1/2' binnenvierkant-aandrijving '' |
| Length | 60 mm |
| Imprint | hex / allen |
| Imprint size | 6 mm |
| Model | 54ic |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.86 excl. VAT
/ Each
£ 16.63 incl. VAT
- Usually arrives within 14 working days