GEODORE 3/8IN SQ. DR. BIT SOCKET TO 4MM MPIN30L495


Socket wrench-screwdriver long hex-IN 30 L

References
gedore:IN 30 L 4
rubix:4534969
manufacturer :1510118
ean:4010886814512
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Length95 mm
Imprint size4 mm
See all Specifications

Product details : GEODORE 3/8IN SQ. DR. BIT SOCKET TO 4MM MPIN30L495


Screwdriver bit socket 3/8", long 4 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated

Technical specifications


Attributes
Logistic Weight44 g
Square drive adapter3/8 ''
Length95 mm
Imprint size4 mm
Modelin 30 l 4-95
Imprinthex / allen
Finishingchromed
Show UNSPSC/ECL@SS
£ 15.68 excl. VAT
/ Each
£ 18.82 incl. VAT
  • Usually arrives within 14 working days