GEDORE 1/2DR 12MMHEXBALLSKT IN 19 LK 12-140
Socket wrench-screwdriver long ball head hex - IN 19 LK
See technical informationReferences
Gedore:IN 19 LK 12-140
Rubix:114A4482
Manufacturer :6172370
EAN:4010886617236


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 140 mm |
| Imprint | hex / allen |
Product details : GEDORE 1/2DR 12MMHEXBALLSKT IN 19 LK 12-140
Screwdriver bit socket 1/2", long 12 mm Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish Total swivel angle approx. 15-20°
Technical specifications
Attributes
| Logistic Weight | 195 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 140 mm |
| Imprint | hex / allen |
| Imprint size | 12 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 19.96 excl. VAT
/ Each
£ 23.95 incl. VAT
- Delivery usually within ( 8 ) days