Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
WERA 060400 869/4 NUTSETTER 5.5MM/50MM
WERA 060400 869/4 NUTSETTER 5.5MM/50MM
Nutsetter
References
wera:
05060400001
rubix:
80117177
ean:
4013288100948
Technical specifications
Square drive adapter
1/4
''
Length
50
mm
Imprint size
5,5 mm
See all Specifications
Product details
Technical specifications
Product details : WERA 060400 869/4 NUTSETTER 5.5MM/50MM
Non-magnetic design. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6. 3.
Strengths
•Nutsetter for hexagon head screws
Strong permanent magnet
Metric
1/4" hexagon drive
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
50
mm
Imprint size
5,5 mm
Model
869/4
Imprint
hex / allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.58
excl. VAT
/
Each
£
4.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 05100100 3/4 INCH DRIVE X T100 INT.TORX SOCKET
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 12MM
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E11
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T30
GEDORE SCREWDRIVER SKT 1/2 INR 19 L 8-100
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 8MM
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T27
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 17MM
STAHLWILLE 1/4 INCH DRIVE X 3MM INHEX SOCKETS
FACOM NSX.50B FACOM TORK BIT NSX.50B
FACOM SOCKET SV.6LB
STAHLWILLE 01280012 41.K 1.2 X 8 1/4DR SCREWDRIVER SOCKET SHORT
STAHLWILLE 44 A 7/64 1/4 INCH DRIVE X INHEX SOCKET
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 9MM
STAHLWILLE 01350040 1/4 INCH DRIVE X T40 TORX SOCKET