TIMKEN HM89411-20082 TAPERED ROLLER BEARING CUP
Outer ring of a tapered roller bearing with controlled width
See technical informationReferences
Timken:HM89411
Rubix:106A3611
Manufacturer :100024855
EAN:0053893433349


Technical specifications
| Inner diameter | 33.338 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 23.02 mm |
Product details : TIMKEN HM89411-20082 TAPERED ROLLER BEARING CUP
With the ability to handle radial and axial loads, Timken® high-performance tapered roller bearings are designed to deliver maximum durability in the smallest possible installation space.
Timken tapered roller bearing outer ring HM89411-20024 (TS). With 33.338 mm bore, 76.2 mm outside diameter and 23.02 mm width. Axial C_a: 26,800 N.
Strengths
Both rings must be replaced at the same time to maximize reliability and service life
The controlled bearing seat reduces bearing width tolerances compared with standard designs.
The controlled bearing seat reduces bearing width tolerances compared with standard designs.
Applications
For the automotive industry
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 241,8 g |
| Inner diameter | 33.338 mm |
| Outer diameter | 76.2 mm |
| Width | 23.02 mm |
| Weight | 0.26 kg |
| Series | hm89400 |
| Type of bearing | tapered roller bearing – ts (tapered single) – outer ring (single cup) |
| Basic dynamic load, axial - Ca | 26800 N |
Show UNSPSC/ECL@SS
£ 35.85 excl. VAT
/ Each
£ 43.02 incl. VAT
- Delivery usually within ( 7 ) days




