Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR8X12X10-XL INNER RING
INA IR8X12X10-XL INNER RING
Inner ring
References
ina:
IR8X12X10
rubix:
102A4849
manufacturer :
0097063130000
ean:
4012802730180
Technical specifications
Inner diameter
8
mm
Outer diameter
12
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR8X12X10-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Logistic Weight
4,8
g
Inner diameter
8
mm
Outer diameter
12
mm
Width
10
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.97
excl. VAT
/
Each
£
11.96
incl. VAT
Usually arrives within 14 working days
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
INA IR17X24X20-XL NEEDLE BEARING INNER IR17X24X20
SKF NEEDLE BEARING INNER IR 50X60X28
TIMKEN 39433-20024 TAPERED ROLLER BEARING CUP
SKF IR 20X25X26.5 INNER RING
TIMKEN 67434-20024 TAPERED ROLLER BEARING CONE
INA IR15X20X13-EGS INNER RING CYLINDRICAL
INA NEEDLE BEARING INNER IR8X12X12-IS1-OF
SKF IR 40X45X20 INNER RING
TIMKEN 28300-20024 TAPERED ROLLER BEARING CUP
SKF NEEDLE BEARING INNER IR20X25X38.5
TIMKEN NA776SW-20024 TAPERED ROLLER BEARING CONE
INA IR17X22X13-XL NEEDLE BEARING INNER IR17X22X13
TIMKEN NA05075-20024 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 90X100X36
TIMKEN 483-20024 TAPERED ROLLER BEARING CONE